- 4000 RPM
- 300 V Bus
- 14.4 lb/in Continuous Stall Torque
- 2.59 A Continuous Stall Amps
- 0.00310 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Voltage Constant | 44.7 V |
| Peak Current | 7.71 |
| Bus Volts | 300 V |
| Inertia (Inch Pounds per Second²) | 0.0031 |
| RefPicture | BSM80 |
| Installed Options | N/A |
| Speed (RPM) | 4000 |
| Poles | 4 |
| Peak Torque | 50.445 (5.7) |
| Continuous Stall Amps | 2.59 A |
| Continuous Stall Torque | 14.4 lb/in |
| Series | B-Series (Standard Inertia) |
| Weight | 12.65 LB |
| EAN or UPC | 781568284834 |

