- 4000 RPM
- 200 V Bus
- 28.3 lb/in Continuous Stall Torque
- 5.61 A Continuous Stall Amps
- 0.00152 Inertia
| Poles | 4 |
| Continuous Stall Torque | 28.3 lb/in |
| Speed (RPM) | 4000 |
| Installed Options | N/A |
| Peak Torque | 113.28 (12.8) |
| RefPicture | BSM80 |
| Peak Current | 20.22 |
| Inertia (Inch Pounds per Second²) | 0.00152 |
| Continuous Stall Amps | 5.61 A |
| Voltage Constant | 38.29 V |
| Series | N-Series (Low Inertia, High Torque) |
| Bus Volts | 200 V |
| Weight | 12.0 LB |
| EAN or UPC | 781568293508 |

