- 4000 RPM
- 300 V Bus
- 40 lb/in Continuous Stall Torque
- 5.54 A Continuous Stall Amps
- 0.00223 Inertia
| Poles | 4 |
| Bus Volts | 300 V |
| Continuous Stall Torque | 40 lb/in |
| Installed Options | N/A |
| RefPicture | BSM80 |
| Peak Current | 19.96 |
| Voltage Constant | 54.79 V |
| Inertia (Inch Pounds per Second²) | 0.00223 |
| Continuous Stall Amps | 5.54 A |
| Speed (RPM) | 4000 |
| Series | N-Series (Low Inertia, High Torque) |
| Peak Torque | 160.008 (18.08) |
| Weight | 15.85 LB |
| EAN or UPC | 781568293539 |

