- 4000 RPM
- 300 V Bus
- 53 lb/in Continuous Stall Torque
- 8.62 A Continuous Stall Amps
- 0.00320 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Continuous Stall Amps | 8.62 A |
| Voltage Constant | 44.26 V |
| Peak Torque | 212.4 (24) |
| RefPicture | BSM90 |
| Speed (RPM) | 4000 |
| Bus Volts | 300 V |
| Installed Options | N/A |
| Poles | 8 |
| Series | A-Series (Low Inertia) |
| Peak Current | 32.79 |
| Continuous Stall Torque | 53 lb/in |
| Inertia (Inch Pounds per Second²) | 0.0032 |
| Weight | 30.0 LB |
| EAN or UPC | 781568186633 |

