- 4000 RPM
- 300 V Bus
- 117 lb/in Continuous Stall Torque
- 20.30 A Continuous Stall Amps
- 0.00840 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Inertia (Inch Pounds per Second²) | 0.0084 |
| Peak Current | 77.44 |
| Continuous Stall Torque | 117 lb/in |
| Voltage Constant | 41.55 V |
| Series | A-Series (Low Inertia) |
| RefPicture | BSM90 |
| Bus Volts | 300 V |
| Continuous Stall Amps | 20.3 A |
| Peak Torque | 470.82 (53.2) |
| Poles | 8 |
| Speed (RPM) | 4000 |
| Installed Options | N/A |
| Weight | 48.0 LB |
| EAN or UPC | 781568186657 |

