- 2000 RPM
- 300 V Bus
- 20 lb/in Continuous Stall Torque
- 1.99 A Continuous Stall Amps
- 0.00400 Inertia
applications
- Material handling, X-Y positioning, textile machines, packaging equipment, machine tool equipment, factory automation and more
| Inertia (Inch Pounds per Second²) | 0.004 |
| Speed (RPM) | 2000 |
| Voltage Constant | 84 V |
| RefPicture | BSM90 |
| Series | B-Series (Standard Inertia) |
| Peak Torque | 62.3925 (7.05) |
| Continuous Stall Torque | 20 lb/in |
| Installed Options | N/A |
| Poles | 8 |
| Bus Volts | 300 V |
| Continuous Stall Amps | 1.99 A |
| Peak Current | 5.08 |
| Weight | 23.0 LB |
| EAN or UPC | 781568193075 |

