- 1200 RPM
- 300 V Bus
- 53 lb/in Continuous Stall Torque
- 2.69 A Continuous Stall Amps
- 0.00300 Inertia
| Continuous Stall Torque | 53 lb/in |
| Series | N-Series (Low Inertia, High Torque) |
| Peak Torque | 212.4 (24) |
| Inertia (Inch Pounds per Second²) | 0.003 |
| Bus Volts | 300 V |
| Continuous Stall Amps | 2.69 A |
| Voltage Constant | 149.89 V |
| Peak Current | 9.68 |
| RefPicture | BSM90 |
| Speed (RPM) | 1200 |
| Installed Options | N/A |
| Poles | 8 |
| Weight | 23.0 LB |
| EAN or UPC | 781568293584 |

