- 1200 RPM
- 300 V Bus
- 88 lb/in Continuous Stall Torque
- 4.33 A Continuous Stall Amps
- 0.00560 Inertia
| Speed (RPM) | 1200 |
| Inertia (Inch Pounds per Second²) | 0.0056 |
| RefPicture | BSM90 |
| Series | N-Series (Low Inertia, High Torque) |
| Continuous Stall Torque | 88 lb/in |
| Bus Volts | 300 V |
| Poles | 8 |
| Installed Options | N/A |
| Voltage Constant | 155.25 V |
| Peak Torque | 354 (40) |
| Continuous Stall Amps | 4.33 A |
| Peak Current | 15.58 |
| Weight | 35.0 LB |
| EAN or UPC | 781568293614 |

