- 4000 RPM
- 300 V Bus
- 88 lb/in Continuous Stall Torque
- 12.01 A Continuous Stall Amps
- 0.00560 Inertia
| Continuous Stall Torque | 88 lb/in |
| Bus Volts | 300 V |
| Series | N-Series (Low Inertia, High Torque) |
| Peak Current | 43.29 |
| Peak Torque | 354 (40) |
| RefPicture | BSM90 |
| Continuous Stall Amps | 12.01 A |
| Inertia (Inch Pounds per Second²) | 0.0056 |
| Installed Options | N/A |
| Poles | 8 |
| Speed (RPM) | 4000 |
| Voltage Constant | 55.88 V |
| Weight | 31.99 LB |
| EAN or UPC | 781568293621 |

