- 2000 RPM
- 300 V Bus
- 117 lb/in Continuous Stall Torque
- 8.92 A Continuous Stall Amps
- 0.00820 Inertia
| Peak Current | 32.14 |
| Voltage Constant | 100.09 V |
| Continuous Stall Torque | 117 lb/in |
| Bus Volts | 300 V |
| RefPicture | BSM90 |
| Continuous Stall Amps | 8.92 A |
| Peak Torque | 470.82 (53.2) |
| Speed (RPM) | 2000 |
| Inertia (Inch Pounds per Second²) | 0.0082 |
| Installed Options | N/A |
| Series | N-Series (Low Inertia, High Torque) |
| Poles | 8 |
| Weight | 43.65 LB |
| EAN or UPC | 781568293638 |

