- 4000 RPM
- 300 V Bus
- 117 lb/in Continuous Stall Torque
- 19.60 A Continuous Stall Amps
- 0.00820 Inertia
| Peak Torque | 470.82 (53.2) |
| Voltage Constant | 45.47 V |
| Inertia (Inch Pounds per Second²) | 0.0082 |
| Continuous Stall Torque | 117 lb/in |
| Bus Volts | 300 V |
| Poles | 8 |
| Peak Current | 70.73 |
| RefPicture | BSM90 |
| Installed Options | N/A |
| Series | N-Series (Low Inertia, High Torque) |
| Speed (RPM) | 4000 |
| Continuous Stall Amps | 19.6 A |
| Weight | 43.0 LB |
| EAN or UPC | 781568293652 |

