- Tach Generator
- XPY Flange Mount (DC)
- 50VDC
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Frame | AFL-0 |
| Generator Type | 30AFL-O |
| Insulation | F |
| Type | TACH |
| Mount Type | XPY Flange Mount (DC) |
| Mounting Style | AP |
| BALD Family Names | N/A |
| Enclosure | TENV |
| Mounting | RG |
| Voltage Rating | 50 VDC |
| Field Voltage | 50VDC |
| RefPicture | BTG1000 |
| Mult. Sym. | DS |
| Weight | 7.0 LB |
| EAN or UPC | 781568293669 |

