- Carbide Material
features
- Aluminum oxide wheels
- Medium grade
- Vitrified bond
| Dia. | 6 in |
| Material | Carbide |
| Center Hole | 1 1/4 in |
| Grit | 120 |
| Weight | 2.35 LB |
| EAN or UPC | 781568135785 |
| Dia. | 6 in |
| Material | Carbide |
| Center Hole | 1 1/4 in |
| Grit | 120 |
| Weight | 2.35 LB |
| EAN or UPC | 781568135785 |