- Conversion Base
| Width | 2 1/4 in |
| Thread | 5/16 |
| Length | 7 1/2 in |
| New T Frame | 143T/145T |
| Thread Type | UNC |
| Height | 1 in |
| Current U Frame | 182/184 |
| Threads per Inch | 18 |
| Weight | 1.95 LB |
| EAN or UPC | 781568126622 |
| Width | 2 1/4 in |
| Thread | 5/16 |
| Length | 7 1/2 in |
| New T Frame | 143T/145T |
| Thread Type | UNC |
| Height | 1 in |
| Current U Frame | 182/184 |
| Threads per Inch | 18 |
| Weight | 1.95 LB |
| EAN or UPC | 781568126622 |