- Conversion Base
| Length | 9 1/2 in |
| Thread | 3/8 |
| Threads per Inch | 16 |
| Thread Type | UNC |
| Height | 3/4 in |
| Current U Frame | 213/215 |
| Width | 1 3/4 in |
| New T Frame | 182T/184T |
| Weight | 3.05 LB |
| EAN or UPC | 781568126639 |
| Length | 9 1/2 in |
| Thread | 3/8 |
| Threads per Inch | 16 |
| Thread Type | UNC |
| Height | 3/4 in |
| Current U Frame | 213/215 |
| Width | 1 3/4 in |
| New T Frame | 182T/184T |
| Weight | 3.05 LB |
| EAN or UPC | 781568126639 |