- Conversion Base
| Width | 2 7/16 in |
| Thread | 3/8 |
| New T Frame | 213T/215T |
| Current U Frame | 254U/256U |
| Threads per Inch | 16 |
| Height | 1 in |
| Length | 12 3/4 in |
| Thread Type | UNC |
| Weight | 5.4 LB |
| EAN or UPC | 781568126646 |
| Width | 2 7/16 in |
| Thread | 3/8 |
| New T Frame | 213T/215T |
| Current U Frame | 254U/256U |
| Threads per Inch | 16 |
| Height | 1 in |
| Length | 12 3/4 in |
| Thread Type | UNC |
| Weight | 5.4 LB |
| EAN or UPC | 781568126646 |