- Conversion Base
| Length | 14 1/4 in |
| Threads per Inch | 13 |
| Height | 3/4 in |
| Width | 2 3/4 in |
| New T Frame | 254T/256T |
| Thread Type | UNC |
| Thread | 1/2 |
| Current U Frame | 284U/286U |
| Weight | 7.0 LB |
| EAN or UPC | 781568126653 |
| Length | 14 1/4 in |
| Threads per Inch | 13 |
| Height | 3/4 in |
| Width | 2 3/4 in |
| New T Frame | 254T/256T |
| Thread Type | UNC |
| Thread | 1/2 |
| Current U Frame | 284U/286U |
| Weight | 7.0 LB |
| EAN or UPC | 781568126653 |