- Conversion Base
| Length | 15 3/4 in |
| Width | 3 1/4 in |
| Height | 1 in |
| Thread | 1/2 |
| Threads per Inch | 13 |
| Thread Type | UNC |
| New T Frame | 284T/286T |
| Current U Frame | 324U/326U |
| Weight | 9.0 LB |
| EAN or UPC | 781568126660 |
| Length | 15 3/4 in |
| Width | 3 1/4 in |
| Height | 1 in |
| Thread | 1/2 |
| Threads per Inch | 13 |
| Thread Type | UNC |
| New T Frame | 284T/286T |
| Current U Frame | 324U/326U |
| Weight | 9.0 LB |
| EAN or UPC | 781568126660 |