- Conversion Base
| Width | 3 11/16 in |
| New T Frame | 324T/326T |
| Threads per Inch | 11 |
| Current U Frame | 364U/365U |
| Thread | 5/8 |
| Thread Type | UNC |
| Length | 16 1/2 in |
| Height | 1 in |
| Weight | 14.55 LB |
| EAN or UPC | 781568126677 |
| Width | 3 11/16 in |
| New T Frame | 324T/326T |
| Threads per Inch | 11 |
| Current U Frame | 364U/365U |
| Thread | 5/8 |
| Thread Type | UNC |
| Length | 16 1/2 in |
| Height | 1 in |
| Weight | 14.55 LB |
| EAN or UPC | 781568126677 |