- Conversion Base
| Height | 1 in |
| Thread Type | UNC |
| Thread | 5/8 |
| Threads per Inch | 11 |
| New T Frame | 364T/365T |
| Length | 18 5/8 in |
| Current U Frame | 404U/405U |
| Width | 4 1/4 in |
| Weight | 21.55 LB |
| EAN or UPC | 781568126684 |
| Height | 1 in |
| Thread Type | UNC |
| Thread | 5/8 |
| Threads per Inch | 11 |
| New T Frame | 364T/365T |
| Length | 18 5/8 in |
| Current U Frame | 404U/405U |
| Width | 4 1/4 in |
| Weight | 21.55 LB |
| EAN or UPC | 781568126684 |