- Motor Brake Kit
features
- Mounts on motors with C-face
- Provides NEMA C-face mounting on brake
- Spring set, electrically released
| Frame | 140TC |
| Brake Rating | 6 ft lb |
| Brake Coil Voltage (60 Hz) | 115/208-230 |
| Weight | 12.0 LB |
| EAN or UPC | 781568133354 |
| Frame | 140TC |
| Brake Rating | 6 ft lb |
| Brake Coil Voltage (60 Hz) | 115/208-230 |
| Weight | 12.0 LB |
| EAN or UPC | 781568133354 |