- XPNV Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Voltage | 190 V, 230 V, 380 V |
| Frame Material | Steel |
| End Plate | C-Face |
| Frequency | 60 Hz |
| Service Factor | 1 |
| Poles | 4 |
| Conduit Box Material | Steel |
| Duty Cycle | Continuous |
| Efficiency | 80% |
| Insulation Class | H |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Shaft Rotation | Reversible |
| Full Load Current | 1.9-1.8/0.9 |
| Type | AC Motor |
| Mount Type | F1 |
| Synchronous | 1800 rpm |
| Enclosure | XPNV |
| Shaft Grounding | No |
| Base | Rigid |
| Shaft Dia. | 0.625 in |
| Inverter Duty | Inverter Duty |
| NEMA Design | B |
| Shaft Diameter | 0.63 in |
| Power Factor | 62 |
| Speed | 1770 rpm |
| Standard | CSA EEV, UL, NEMA |
| Overall Length | 12.19 in |
| Frame Size | 56C |
| Speed [Max] | 2700 |
| Phase | Three Phase |
| HP | 1/2 |
| Rated Efficiency | 80 % |
| Weight | 75.0 LB |
| EAN or UPC | 781568970102 |

