Skip to content Skip to navigation menu
3/4 hp 56C Frame Three Phase AC Motor

CBXMN050742

3/4 hp 56C Frame Three Phase AC Motor
Item #118895736
  • XPNV Enclosure
  • 3/4 hp
  • 50 Hz Frequency
  • 56C Frame
3/4 hp 56C Frame Three Phase AC Motor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • XPNV Enclosure
  • 3/4 hp
  • 50 Hz Frequency
  • 56C Frame
Enclosure XPNV
Poles 4
End Plate C-Face
Speed 1765 rpm/1470 rpm
Rated Efficiency 82.5 %
Frequency 50 Hz
Phase Three Phase
Frame Material Steel
Voltage 208 V, 230 V, 460 V
Type AC Motor
Frequency [Max] 60 Hz
Ambient Temperature 104 °F
Service Factor 1
Efficiency 82.5%
Frame Size 56C
Standard CSA EEV, UL, NEMA
Conduit Box Material Steel
Synchronous 1800 rpm
Inverter Duty Inverter Duty
Multispeed Single Speed
Base Rigid
HP 3/4
Overall Length 12.19 in
Full Load Current 2.42/1.21/2.16/1.08
NEMA Design B
Shaft Rotation Reversible
Speed [Max] 2700
Shaft Grounding No
Mount Type F1
Shaft Dia. 0.625 in
Shaft Diameter 0.63 in
Power Factor 74
Duty Cycle Continuous
Insulation Class F
Weight 91.0 LB
EAN or UPC 781568972472
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison