- XPFC Enclosure
- 10 hp
- 50 Hz Frequency
- 215TCY Frame
| Service Factor | 1 |
| Poles | 4 |
| Voltage | 190 V, 230 V, 380 V |
| NEMA Design | A |
| Multispeed | Single Speed |
| Phase | Three Phase |
| Conduit Box Material | Cast Iron |
| Frequency | 50 Hz |
| HP | 10 |
| Enclosure | XPFC |
| Frame Size | 215TCY |
| Synchronous | 1800 rpm |
| Efficiency | 91.7% |
| Shaft Diameter | 1.38 in |
| Frame Material | Iron |
| Power Factor | 81 |
| Duty Cycle | Continuous |
| Speed | 1765 rpm/1465 rpm |
| Frequency [Max] | 60 Hz |
| Insulation Class | F |
| End Plate | C-Face |
| Rated Efficiency | 91.7 % |
| Ambient Temperature | 104 °F |
| Inverter Duty | Inverter Duty |
| Speed [Max] | 2700 |
| IP Rating | IP55 |
| Overall Length | 20.77 in |
| Shaft Dia. | 1.375 in |
| Mount Type | F1 |
| Shaft Grounding | No |
| Standard | CSA EEV, UL, NEMA |
| Base | Rigid |
| Full Load Current | 25/12.5/23.2/11.6 |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Weight | 252.0 LB |
| EAN or UPC | 781568914427 |

