- XPFC Enclosure
- 25 hp
- 50 Hz Frequency
- 324TCY Frame
| IP Rating | IP55 |
| Full Load Current | 63/32/62/31 |
| Rated Efficiency | 93 % |
| Insulation Class | F |
| Frequency | 50 Hz |
| Duty Cycle | Continuous |
| Synchronous | 1200 rpm |
| Shaft Diameter | 2.13 in |
| Standard | CSA EEV, UL, NEMA |
| Inverter Duty | Inverter Duty |
| Overall Length | 32 in |
| Voltage | 190 V, 230 V, 380 V |
| Frame Material | Iron |
| Power Factor | 79 |
| Shaft Dia. | 2.125 in |
| Base | Rigid |
| Speed | 1180 rpm/985 rpm |
| NEMA Design | A |
| Efficiency | 93% |
| Multispeed | Single Speed |
| Ambient Temperature | 104 °F |
| Frame Size | 324TCY |
| End Plate | C-Face |
| Shaft Grounding | No |
| Mount Type | F1 |
| Conduit Box Material | Cast Iron |
| Phase | Three Phase |
| Poles | 6 |
| Speed [Max] | 1800 |
| Frequency [Max] | 60 Hz |
| Service Factor | 1 |
| Enclosure | XPFC |
| HP | 25 |
| Shaft Rotation | Reversible |
| Type | AC Motor |
| Weight | 745.0 LB |
| EAN or UPC | 781568912812 |

