- 240 Armature Voltage
- 1750 rpm Base Speed
- DP Enclosure
- SC2113ATCZ Frame
| Shaft Grounding | No |
| Shaft Diameter | 1.38 in |
| Armature Current | 56 |
| Standard | CCSA US, NEMA |
| Field Voltage | 150 V |
| Insulation Class | F |
| Ambient Temperature | 104 °F |
| Mount Type | F1 |
| Armature Voltage V | 240 V |
| Frame Material | Steel |
| Overall Length | 28 in |
| Brush | 2/419904-51AD |
| Base Speed | 1750 rpm |
| Base | Rigid |
| Enclosure | DP |
| Type | DC Motor |
| Service Factor | 1 |
| Duty Cycle | Continuous |
| Frame Size | SC2113ATCZ |
| HP | 15 hp |
| Armature Voltage | 240 |
| Speed [Max] | 2300 |
| Weight | 350.0 LB |
| EAN or UPC | 781568461686 |

