- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 184TC Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- TEFC enclosure, shunt wound, Class F insulation
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- NEMA C-face and removable base (except on explosion-proof models)
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- No dual mounting base holes on 35D or 91D type
| Winding | Shunt Wound |
| HP | 3 hp |
| Motor Shaft Length | 2.63 in |
| Drawing | 36LY5347 |
| Armature Inertia | 57.32 |
| Enclosure | TEFC |
| Armature Amps Full Load | 14.7 A |
| Shaft Diameter | 1.13 in |
| Mult. Sym. | L1 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Insulation | H |
| Armature Voltage V | 180 V |
| Overall Length | 21.62 in |
| Dwg_Suffix | E |
| Field Voltage | 200 V/100 V |
| Frame Size | 184TC |
| Service Factor | 1 |
| Insulation Class | H |
| Open End Bearing | 6205 |
| C Dimension | 21.47 in |
| Armature Voltage | 180 V |
| Remarks | SCR Drive Motor |
| Mount Type | F1 |
| Motor Application | General Purpose |
| Frame Material | Steel |
| Base | Rigid |
| RefPicture | cd6202 |
| Motor Shaft Size | 1 1/8 in |
| Standard | CSA, UR, NEMA |
| BALD Family Names | General Purpose |
| Recommended Control | BC140 |
| RPM Type | 3 |
| Shaft Grounding | No |
| Field Amps Full Load | .6/1.2 |
| Mounting | C-Face - With Base |
| Blower No. | N/A |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Brush | 2/BP5125A01 |
| Mounting Style | F-1 |
| Armature Current | 14.7 |
| Recommened Tachometer Kit | TK3600 |
| Washdown Duty | No |
| Drive End Bearing | 6206 |
| Ambient Temperature | 104 °F |
| Frame | 184TC |
| Type | 3668D |
| Base Speed | 1750 rpm |
| Duty Cycle | Continuous |
| Field Weakened rpm | 1750 rpm |
| Weight | 133.0 LB |
| EAN or UPC | 781568124840 |

