- TEFC Enclosure
- 1/2 hp
- 60 Hz Frequency
- 56C Frame
| Rated Efficiency | 75.5 % |
| Frame Size | 56C |
| Type | AC Motor |
| NEMA Design | B |
| Speed [Max] | 2700 |
| Shaft Rotation | Reversible |
| HP | 1/2 |
| Standard | CCSA US, UR, NEMA |
| Frame Material | Steel |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Duty Cycle | Continuous |
| Shaft Diameter | 0.63 in |
| Service Factor | 1.25 |
| Full Load Current | 1.8/0.9 |
| Efficiency | 75.5% |
| Speed | 1725 rpm |
| Insulation Class | F |
| Enclosure | TEFC |
| Shaft Dia. | 0.625 in |
| Poles | 4 |
| Frequency | 60 Hz |
| Voltage | 230 V, 460 V |
| Overall Length | 11.35 in |
| Base | Rigid |
| Shaft Grounding | No |
| Ambient Temperature | 104 °F |
| End Plate | C-Face |
| Power Factor | 69 |
| Phase | Three Phase |
| Mount Type | F1 |
| Weight | 29.0 LB |
| EAN or UPC | 781568836705 |

