- 219ATC Frame
- 10 kilowatt
- 2500 rpm Base Speed
applications
- Cranes
- Recyclers
- Steel mills
features
- Heavy-duty steel frame
- Cast iron endplates
- Class H insulation
- Precision brush holders
- Constant force brush springs
- Doubled sealed ball bearings
- Compound wound with drooping voltage characteristics
- DPFG enclosure
- Weather resistant paint
- F-2 conduit box
- C-face or base mounting
| Open End Bearing | 6207 |
| RPM | 2500 rpm |
| Overall Length | 24.5 in |
| Insulation Class | F |
| RefPicture | DMG |
| Frame Size | 219ATC |
| Ambient Temperature | 104 °F |
| Service Factor | 1 |
| Enclosure | DPFG |
| Armature Amps Full Load | 43.5 A |
| Mounting Style | F-2 |
| Wattage | 10 kW |
| Brush | 2/150986-21-1 |
| Enclosure Designation | DPFG - Drip Proof Fully Guarded |
| Full Load Amperage of Armature | 43.5 A |
| Insulation | F |
| Frame | 219ATC |
| Base Speed | 2500 rpm |
| kW [Max] | 10 w |
| Armature Current | 43.5 A |
| Type | N219 |
| Field Amps Full Load | .72 |
| BALD Family Names | Lifting Magnet |
| Field Voltage | 230 V |
| Voltage | 230 V, 460 V |
| Base | Rigid |
| Armature Voltage | 230 V |
| Mult. Sym. | N2 |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Drive End Bearing | 6207 |
| Standard | CSA, NEMA |
| Mounting | RG |
| Shaft Grounding | No |
| Mount Type | F-2 |
| Weight | 260.0 LB |
| EAN or UPC | 781568215647 |

