- 259ATC Frame
- 15 kilowatt
- 1750 rpm Base Speed
applications
- Cranes
- Recyclers
- Steel mills
features
- Heavy-duty steel frame
- Cast iron endplates
- Class H insulation
- Precision brush holders
- Constant force brush springs
- Doubled sealed ball bearings
- Compound wound with drooping voltage characteristics
- DPFG enclosure
- Weather resistant paint
- F-2 conduit box
- C-face or base mounting
| Service Factor | 1 |
| Mount Type | F2 |
| Base Speed | 1750 |
| Armature Voltage | 230 |
| Field Voltage | 230 |
| Brush | 2/150986-25-1 |
| Overall Length | 28 in |
| Base | Rigid |
| Frame Material | Steel |
| Enclosure | DPFG |
| Duty Cycle | Continuous |
| Armature Current | 65 |
| Standard | CSA, NEMA |
| Insulation Class | F |
| Frame Size | 259ATC |
| Type | DC Motor |
| Ambient Temperature | 104 °F |
| Shaft Diameter | 1.63 in |
| Weight | 459.0 LB |
| EAN or UPC | 781568215654 |

