- 288ATC Frame
- 20 kilowatt
- 1750 rpm Base Speed
applications
- Cranes
- Recyclers
- Steel mills
features
- Heavy-duty steel frame
- Cast iron endplates
- Class H insulation
- Precision brush holders
- Constant force brush springs
- Doubled sealed ball bearings
- Compound wound with drooping voltage characteristics
- DPFG enclosure
- Weather resistant paint
- F-2 conduit box
- C-face or base mounting
| Base Speed | 1750 rpm |
| Mounting Style | F-2 |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Drive End Bearing | 6210 |
| Field Voltage | 230 V |
| Insulation | F |
| Field Amps Full Load | 1.8 |
| Mount Type | F-2 |
| Overall Length | 32 in |
| kW [Max] | 20 w |
| RefPicture | DMG |
| Service Factor | 1 |
| Wattage | 20 kW |
| Frame Material | Steel |
| Armature Current | 87 A |
| Enclosure Designation | DPFG - Drip Proof Fully Guarded |
| Open End Bearing | 6209 |
| Mult. Sym. | N2 |
| Enclosure | DPFG |
| RPM | 1750 rpm |
| Brush | 2/28610-1 |
| Insulation Class | F |
| Mounting | RG |
| Base | Rigid |
| Full Load Amperage of Field | 1.8 A |
| BALD Family Names | Lifting Magnet |
| Standard | CSA, NEMA |
| Frame | 288ATC |
| Duty Cycle | Continuous |
| Armature Amps Full Load | 87 A |
| Full Load Amperage of Armature | 87 A |
| Type | N288 |
| Frame Size | 288ATC |
| Armature Voltage | 230 V |
| Weight | 600.0 LB |
| EAN or UPC | 781568215661 |

