- 90 Armature Voltage
- 2500 rpm Base Speed
- TENV Enclosure
- 56C Frame
applications
- Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- UL® listed and CSA approved
- 3300P motors are TENV, all others are TEFC
- No dual mounting base holes on 33P type
| Washdown Duty | No |
| RefPicture | CDP |
| Field Amps Full Load | PM |
| Shaft Grounding | No |
| HP | 1/2 hp |
| Motor Shaft Length | 1.88 in |
| Service Factor | 1 |
| Base | Rigid |
| Recommened Tachometer Kit | TK3300 |
| Insulation | F |
| Drive End Bearing | 6203 |
| Armature Current | 5 |
| Type | 3327P |
| Motor Application | General Purpose |
| Motor Shaft Size | 5/8 in |
| Mounting Style | F-1 |
| Field Voltage | PM |
| Frame | 56C |
| Remarks | SCR Drive Motor |
| Shaft Dia. | 0.625 in |
| Armature Inertia | 6.3199999999999994 |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| C Dimension | 13.19 in |
| RPM Type | 5 |
| Brush | 2/BP5011CV01 |
| Shaft Rotation | Reversible |
| Winding | Permanent Magnet |
| Frame Material | Steel |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Drawing | 33LY2123 |
| Dwg_Suffix | C |
| Mount Type | F1 |
| Mounting | C-Face - With Base |
| Base Speed | 2500 rpm |
| Overall Length | 13.19 in |
| Blower No. | N/A |
| Ambient Temperature | 104 °F |
| BALD Family Names | General Purpose |
| Insulation Class | F |
| Mult. Sym. | K |
| Field Weakened rpm | 2500 rpm |
| Duty Cycle | Continuous |
| Frame Size | 56C |
| Shaft Diameter | 0.63 in |
| Armature Voltage V | 90 V |
| Open End Bearing | 6203 |
| Armature Voltage | 90 V |
| Recommended Control | BC140 |
| Armature Amps Full Load | 5 A |
| Enclosure | TENV |
| Weight | 26.0 LB |
| EAN or UPC | 781568124444 |

