- 24 Armature Voltage
- 1800 rpm Base Speed
- TEFC Enclosure
- 56C Frame
applications
- Fans
- Portable pumps
- Augers
- Winches
- Lifts
features
- Top-mounted terminal studs for power connection
- Double-sealed bearings
- NEMA C-face
- Class F insulation
- Not tach adaptable
| Armature Voltage | 24 V |
| Standard | CSA, UR, NEMA |
| Field Voltage | PM |
| Type | 3400P |
| Shaft Diameter | 0.63 in |
| Insulation Class | F |
| Shaft Rotation | Reversible |
| Field Weakened rpm | 1800 rpm |
| Armature Inertia | 12.06 |
| Base Speed | 1800 rpm |
| Ambient Temperature | 104 °F |
| BALD Family Names | N/A |
| Base | Rigid |
| RefPicture | CDP_V12 |
| Mount Type | F3 |
| Mounting | C-Face - Foot Mounted |
| Armature Voltage V | 24 V |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| HP | 1 hp |
| Enclosure | TEFC |
| Duty Cycle | Continuous |
| Overall Length | 15.89 in |
| Frame Size | 56C |
| Armature Current | 40.9 |
| Motor Application | Low Voltage |
| Service Factor | 1 |
| Shaft Dia. | 0.625 in |
| Shaft Grounding | No |
| Frame Material | Steel |
| Mult. Sym. | K |
| Winding | Permanent Magnet |
| Brush | 2/BP5112AU01 |
| Frame | 56C |
| Weight | 43.0 LB |
| EAN or UPC | 781568392201 |

