- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 145TC Frame
applications
- Conveyors
- Mixers
- Packaging machinery
- Other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- No dual mounting base holes on 33P type
compliances
- 0
| Washdown Duty | No |
| Insulation Class | F |
| HP | 1 1/2 hp |
| Remarks | SCR Drive Motor |
| Recommened Tachometer Kit | TK3500 |
| Armature Amps Full Load | 7.7 A |
| Type | 3536P |
| C Dimension | 16.37 in |
| Winding | Permanent Magnet |
| Mounting Style | F-1 |
| Motor Application | General Purpose |
| Insulation | F |
| RPM Type | 3 |
| Blower No. | N/A |
| Conduit Box Material | Steel |
| Drawing | 35LYP432 |
| Ambient Temperature | 104 °F |
| Dwg_Suffix | B |
| Mult. Sym. | L1 |
| Overall Length | 17.14 in |
| BALD Family Names | General Purpose |
| Motor Shaft Length | 2 in |
| RefPicture | VPC |
| Armature Voltage | 180 V |
| Field Amps Full Load | PM |
| Armature Current | 7.7 |
| Base | Rigid |
| Field Voltage | PM |
| Frame Material | Steel |
| Mounting | C-Face - With Base |
| Shaft Diameter | 0.88 in |
| Field Weakened rpm | 1750 rpm |
| Brush | 2/BP5000T15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base Speed | 1750 rpm |
| Shaft Dia. | 0.875 in |
| Shaft Rotation | Reversible |
| Enclosure | TEFC |
| Frame | 145TC |
| Mount Type | F1 |
| Armature Inertia | 30.35 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Frame Size | 145TC |
| Shaft Grounding | No |
| Drive End Bearing | 6205 |
| Service Factor | 1 |
| Recommended Control | BC140 |
| Open End Bearing | 6205 |
| Motor Shaft Size | 7/8 in |
| Duty Cycle | Continuous |
| Armature Voltage V | 180 V |
| Weight | 65.0 LB |
| EAN or UPC | 781568124529 |

