- 180 Armature Voltage
- 2500 rpm Base Speed
- TEFC Enclosure
- 145TC Frame
applications
- Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- UL® listed and CSA approved
- 3300P motors are TENV, all others are TEFC
- No dual mounting base holes on 33P type
| Insulation Class | F |
| Conduit Box Material | Steel |
| Motor Application | General Purpose |
| RefPicture | VPC |
| Mounting | C-Face - With Base |
| Shaft Grounding | No |
| Frame | 145TC |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Service Factor | 1 |
| Armature Voltage | 180 V |
| Motor Shaft Size | 7/8 in |
| Base | Rigid |
| Shaft Dia. | 0.875 in |
| Field Voltage | PM |
| Recommended Control | BC140 |
| Frame Size | 145TC |
| C Dimension | 14 1/2 in |
| RPM Type | 5 |
| Shaft Diameter | 0.88 in |
| Armature Amps Full Load | 7 A |
| Open End Bearing | 6205 |
| Mult. Sym. | L1 |
| Mount Type | F1 |
| Field Amps Full Load | PM |
| Type | 3524P |
| Motor Shaft Length | 2 in |
| Armature Inertia | 20.23 |
| Brush | 2/BP5000T15 |
| Armature Voltage V | 180 V |
| Enclosure | TEFC |
| Field Weakened rpm | 2500 rpm |
| Ambient Temperature | 104 °F |
| Mounting Style | F-1 |
| Overall Length | 15.26 in |
| Base Speed | 2500 rpm |
| Duty Cycle | Continuous |
| Drawing | 35LYP432 |
| HP | 1 1/2 hp |
| Dwg_Suffix | A |
| BALD Family Names | General Purpose |
| Shaft Rotation | Reversible |
| Washdown Duty | No |
| Insulation | F |
| Remarks | SCR Drive Motor |
| Recommened Tachometer Kit | TK3500 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Winding | Permanent Magnet |
| Drive End Bearing | 6205 |
| Armature Current | 7 |
| Frame Material | Steel |
| Blower No. | N/A |
| Weight | 60.0 LB |
| EAN or UPC | 781568124536 |

