- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 145TC Frame
applications
- Conveyors
- Mixers
- Packaging machinery
- Other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- No dual mounting base holes on 33P type
compliances
- 0
| HP | 2 hp |
| Field Weakened rpm | 1750 rpm |
| Remarks | SCR Drive Motor |
| Shaft Grounding | No |
| BALD Family Names | General Purpose |
| Frame | 145TC |
| Dwg_Suffix | C |
| Insulation | F |
| Enclosure | TEFC |
| Armature Voltage | 180 V |
| Shaft Dia. | 0.875 in |
| Motor Shaft Size | 7/8 in |
| Mounting Style | F-1 |
| RefPicture | VPC |
| Open End Bearing | 6205 |
| Service Factor | 1 |
| Frame Material | Steel |
| Shaft Rotation | Reversible |
| Conduit Box Material | Steel |
| Base Speed | 1750 rpm |
| Motor Application | General Purpose |
| RPM Type | 3 |
| Mount Type | F1 |
| Shaft Diameter | 0.88 in |
| Frame Size | 145TC |
| Blower No. | N/A |
| Armature Amps Full Load | 9.6 A |
| Recommened Tachometer Kit | TK3500 |
| Recommended Control | BC140 |
| Drawing | 35LYP432 |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Motor Shaft Length | 2 in |
| Insulation Class | F |
| Armature Current | 9.6 |
| Field Voltage | PM |
| Overall Length | 18.14 in |
| Field Amps Full Load | PM |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Armature Voltage V | 180 V |
| Armature Inertia | 40.46 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Winding | Permanent Magnet |
| Mounting | C-Face - With Base |
| Mult. Sym. | L1 |
| Drive End Bearing | 6205 |
| Duty Cycle | Continuous |
| Type | 3548P |
| Brush | 2/BP5000T15 |
| Washdown Duty | No |
| Weight | 74.0 LB |
| EAN or UPC | 781568124543 |
| NSN Number | 6105-01-379-1818 |

