- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 184C Frame
applications
- Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- UL® listed and CSA approved
- 3300P motors are TENV, all others are TEFC
- No dual mounting base holes on 33P type
| BALD Family Names | General Purpose |
| Mult. Sym. | L1 |
| Base | Rigid |
| Frame Size | 184C |
| Type | 3649P |
| Drawing | 36LYP149 |
| Blower No. | N/A |
| Drive End Bearing | 6206 |
| Overall Length | 22.68 in |
| Motor Shaft Length | 1.99 in |
| Duty Cycle | Continuous |
| Field Weakened rpm | 1750 rpm |
| Brush | 2/BP5031A01 |
| Dwg_Suffix | A |
| Motor Application | General Purpose |
| Shaft Rotation | Reversible |
| Mounting | C-Face - With Base |
| Shaft Dia. | 0.875 in |
| Frame Material | Steel |
| Insulation | F |
| Winding | Permanent Magnet |
| Shaft Diameter | 0.88 in |
| RPM Type | 3 |
| Armature Inertia | 107.11 |
| RefPicture | CDP36 |
| Armature Amps Full Load | 14 A |
| Field Amps Full Load | PM |
| HP | 3 hp |
| Conduit Box Material | Steel |
| Armature Voltage V | 180 V |
| Service Factor | 1 |
| Washdown Duty | No |
| Armature Current | 14 |
| Field Voltage | PM |
| Recommended Control | BC160 |
| Motor Shaft Size | 7/8 in |
| Ambient Temperature | 104 °F |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Mount Type | F1 |
| Shaft Grounding | No |
| Open End Bearing | 6206 |
| Base Speed | 1750 rpm |
| Armature Voltage | 180 V |
| Remarks | SCR Drive Motor |
| Mounting Style | F-1 |
| Frame | 182C |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Enclosure | TEFC |
| Insulation Class | F |
| Recommened Tachometer Kit | TK3600P |
| Weight | 112.0 LB |
| EAN or UPC | 781568134030 |

