- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 1810ATC Frame
applications
- Conveyors, mixers, packaging machinery and other applications requiring variable speed and constant torque
features
- NEMA C-face with removable base
- Tach adaptable
- Class F insulation, double sealed ball bearings
- UL® listed and CSA approved
- 3300P motors are TENV, all others are TEFC
- No dual mounting base holes on 33P type
| Shaft Diameter | 1.13 in |
| Blower No. | N/A |
| Insulation Class | H |
| Washdown Duty | No |
| Winding | Permanent Magnet |
| Dwg_Suffix | C |
| Drive End Bearing | 6206 |
| HP | 5 hp |
| Drawing | 36LYP102 |
| Base Speed | 1750 rpm |
| Shaft Grounding | No |
| Mounting Style | F-1 |
| Ambient Temperature | 104 °F |
| Frame | 1810ATC |
| Recommened Tachometer Kit | TK3600P |
| Insulation | F |
| Overall Length | 27.83 in |
| Enclosure | TEFC |
| Armature Amps Full Load | 24.5 A |
| Motor Shaft Length | 2.13 in |
| Type | 3681P |
| Brush | 2/BP5027A01 |
| Mounting | C-Face - With Base |
| Conduit Box Material | Steel |
| Open End Bearing | 6206 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Base | Rigid |
| RefPicture | CDP36 |
| Motor Shaft Size | 1 1/8 in |
| BALD Family Names | General Purpose |
| Service Factor | 1 |
| Mult. Sym. | L1 |
| RPM Type | 3 |
| Frame Material | Steel |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Shaft Rotation | Reversible |
| Remarks | SCR Drive Motor |
| Armature Voltage | 180 V |
| Shaft Dia. | 1.125 in |
| Field Amps Full Load | PM |
| Mount Type | F1 |
| Armature Voltage V | 180 V |
| Frame Size | 1810ATC |
| Recommended Control | BC203 |
| Field Voltage | PM |
| Field Weakened rpm | 1750 rpm |
| Motor Application | General Purpose |
| Armature Current | 21.6 |
| Armature Inertia | 192.37 |
| Duty Cycle | Continuous |
| Weight | 161.0 LB |
| EAN or UPC | 781568124574 |

