- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 56C Frame
| Recommended Control | BCWD140 |
| Base | Rigid |
| Brush | 2/BP5000AW14 |
| Field Weakened rpm | 1750 rpm |
| Insulation | F |
| Frame Material | Steel |
| Standard | CSA, UR, NEMA |
| Winding | Permanent Magnet |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Ambient Temperature | 104 °F |
| Mounting | C-Face - With Base |
| Mounting Style | F-1 |
| Enclosure | TEFC |
| Armature Inertia | 5.073 |
| Shaft Grounding | No |
| C Dimension | 12.16 in |
| Field Amps Full Load | PM |
| Drawing | 34LY6694 |
| Field Voltage | PM |
| Washdown Duty | Yes |
| Armature Voltage V | 180 V |
| Service Factor | 1 |
| Dwg_Suffix | A |
| RefPicture | CDPSWD3406 |
| Motor Shaft Length | 1.88 in |
| Motor Shaft Size | 5/8 in |
| Frame Size | 56C |
| Armature Amps Full Load | 1.3 A |
| Motor Application | Washdown Duty |
| Open End Bearing | 6203 |
| Drive End Bearing | 6203 |
| Blower No. | N/A |
| Overall Length | 12.16 in |
| Shaft Dia. | 0.625 in |
| HP | 1/4 hp |
| Frame | 56C |
| Armature Current | 1.3 A |
| BALD Family Names | Washdown Duty |
| Insulation Class | F |
| Base Speed | 1750 rpm |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Recommened Tachometer Kit | TK3400 |
| Armature Voltage | 180 V |
| Mult. Sym. | K |
| Mount Type | F-1 |
| Type | 3413P |
| Weight | 28.0 LB |
| EAN or UPC | 781568220948 |

