- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 56C Frame
applications
- Conveyors and metering pumps where precise speed regulation is required.
features
- Provides an intergral 50 VDC per 1,000 rpm precision tachometer for closed loop drive system
- Class F insulation
- 20:1 constant torque speed range with NEMA Type K control
- 3300P motors are TENV, all others are TEFC
| Base Speed | 1750 rpm |
| Motor Shaft Length | 1.88 in |
| Frame Size | 56C |
| Field Amps Full Load | PM |
| Recommended Control | BC154 |
| RPM Type | 3 |
| Enclosure | TEFC |
| Brush | 2/BP5000AW14 |
| RefPicture | CDPT34 |
| Mounting Style | F-1 |
| Remarks | SCR Drive Motor, w/Integral DC Tach |
| Armature Inertia | 13.66 |
| HP | 1 hp |
| BALD Family Names | Integral Tachometer |
| Field Voltage | PM |
| Mount Type | F1 |
| Insulation | F |
| Dwg_Suffix | C |
| Recommened Tachometer Kit | Built-in tach |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Armature Current | 5 |
| Armature Amps Full Load | 5 A |
| Open End Bearing | 6203 |
| Mounting | C-Face - With Base |
| Insulation Class | F |
| Armature Voltage V | 180 V |
| Blower No. | N/A |
| Shaft Rotation | Reversible |
| Service Factor | 1 |
| Drawing | 34LY6432 |
| Armature Voltage | 180 V |
| Mult. Sym. | K |
| Overall Length | 17.52 in |
| Type | 3435P |
| Duty Cycle | Continuous |
| Frame Material | Steel |
| Base | Rigid |
| Motor Application | Integral DC Tachometer |
| Shaft Diameter | 0.63 in |
| Frame | 56C |
| Motor Shaft Size | 5/8 in |
| Shaft Grounding | No |
| Field Weakened rpm | 1750 rpm |
| Ambient Temperature | 104 °F |
| Drive End Bearing | 6203 |
| Winding | Permanent Magnet |
| Washdown Duty | No |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Shaft Dia. | 0.625 in |
| Weight | 49.0 LB |
| EAN or UPC | 781568133767 |

