- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 143TC Frame
applications
- Conveyors and metering pumps where precise speed regulation is required.
features
- Provides an intergral 50 VDC per 1,000 rpm precision tachometer for closed loop drive system
- Class F insulation
- 20:1 constant torque speed range with NEMA Type K control
- 3300P motors are TENV, all others are TEFC
| Mounting Style | F-1 |
| Armature Voltage | 180 V |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Conduit Box Material | Steel |
| Motor Shaft Size | 7/8 in |
| RPM Type | 3 |
| Field Amps Full Load | PM |
| Base Speed | 1750 rpm |
| Base | Rigid |
| Armature Current | 9.6 |
| Remarks | SCR Drive Motor, w/Integral DC Tach |
| Shaft Dia. | 0.875 in |
| Frame | 145TC |
| BALD Family Names | Integral Tachometer |
| Type | 3548P |
| Blower No. | N/A |
| Motor Application | Integral DC Tachometer |
| Drawing | 35LYP529 |
| Open End Bearing | 6205 |
| Frame Size | 143TC |
| Brush | 2/BP5000T15 |
| Armature Amps Full Load | 9.6 A |
| Service Factor | 1 |
| Field Weakened rpm | 1750 rpm |
| Dwg_Suffix | C |
| Drive End Bearing | 6205 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Winding | Permanent Magnet |
| RefPicture | CDPT34 |
| Enclosure | TEFC |
| Insulation | F |
| Shaft Diameter | 0.88 in |
| Mult. Sym. | L1 |
| HP | 2 hp |
| Field Voltage | PM |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Recommened Tachometer Kit | Built-in tach |
| Shaft Grounding | No |
| Mounting | C-Face - With Base |
| Recommended Control | BC154 |
| Motor Shaft Length | 1.99 in |
| Mount Type | F1 |
| Overall Length | 20.25 in |
| Duty Cycle | Continuous |
| Washdown Duty | No |
| Armature Voltage V | 180 V |
| Frame Material | Steel |
| Armature Inertia | 40.46 |
| Insulation Class | F |
| Weight | 77.0 LB |
| EAN or UPC | 781568133781 |

