- 180 Armature Voltage
- 1750 rpm Base Speed
- TENV Enclosure
- 56C Frame
applications
- Food processing conveyors and feeders where the motor is exposed to high pressure washdown
features
- Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
- Double-sealed ball bearings
- Forsheda® running contact v-ring slinger
- Stainless steel shaft
- Electrostatic epoxy paint coating
- Class F insulation
- Tach adaptable
| BALD Family Names | Washdown Duty |
| Frame Material | Steel |
| RPM Type | 3 |
| Insulation Class | F |
| Field Amps Full Load | PM |
| Mult. Sym. | K |
| Motor Application | Washdown Duty |
| Overall Length | 12.25 in |
| Mounting Style | F-1 |
| Drive End Bearing | 6203 |
| Mounting | C-Face - With Base |
| Frame | 56C |
| Shaft Rotation | Reversible |
| HP | 1/4 hp |
| Winding | Permanent Magnet |
| Recommended Control | BCWD140 |
| Armature Voltage | 180 V |
| Frame Size | 56C |
| Remarks | SCR Drive Motor, Wash Down Duty |
| Shaft Diameter | 0.63 in |
| Service Factor | 1 |
| Armature Current | 1.3 |
| Armature Inertia | 4.68 |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Base Speed | 1750 rpm |
| Motor Shaft Size | 5/8 in |
| Base | Rigid |
| Duty Cycle | Continuous |
| Field Weakened rpm | 1750 rpm |
| Brush | 2/BP5011CV01 |
| Shaft Dia. | 0.625 in |
| Ambient Temperature | 104 °F |
| Shaft Grounding | No |
| Enclosure | TENV |
| Type | 3320P |
| Armature Amps Full Load | 1.25 A |
| Drawing | 33LY2154 |
| Recommened Tachometer Kit | TK3300 |
| Mount Type | F1 |
| Open End Bearing | 6203 |
| Dwg_Suffix | B |
| Field Voltage | PM |
| Washdown Duty | Yes |
| Enclosure Designation | TENV - Totally Enclosed Non-Ventilated |
| Blower No. | N/A |
| Insulation | F |
| Motor Shaft Length | 1.88 in |
| RefPicture | CDPWD_56 |
| Armature Voltage V | 180 V |
| Weight | 24.0 LB |
| EAN or UPC | 781568169971 |

