- 180 Armature Voltage
- 1750 rpm Base Speed
- TEFC Enclosure
- 145TC Frame
applications
- Food processing conveyors and feeders where the motor is exposed to high pressure washdown
features
- Moisture sealant on bolt heads between frame and endplates, neoprene gasketed conduit box
- Double-sealed ball bearings
- Forsheda® running contact v-ring slinger
- Stainless steel shaft
- Electrostatic epoxy paint coating
- Class F insulation
- Tach adaptable
| BALD Family Names | Washdown Duty |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Recommended Control | BCWD140 |
| Frame | 145TC |
| Armature Voltage | 180 V |
| Armature Inertia | 40.456 |
| Field Weakened rpm | 1750 rpm |
| Ambient Temperature | 104 °F |
| Dwg_Suffix | C |
| Overall Length | 18.14 in |
| Mounting | C-Face - With Base |
| Armature Current | 9.6 A |
| Shaft Rotation | Reversible: Connected Standard |
| Enclosure | TEFC |
| Brush | 2/BP5000T15 |
| Insulation Class | F |
| Mount Type | F-1 |
| HP | 2 hp |
| Drive End Bearing | 6205 |
| Drawing | 35LYP523 |
| Motor Shaft Size | 7/8 in |
| Shaft Grounding | No |
| Motor Application | Washdown Duty |
| Open End Bearing | 6205 |
| Recommened Tachometer Kit | TK3500 |
| Blower No. | N/A |
| Duty Cycle | Continuous |
| RefPicture | CDPWD_56 |
| Type | 3548P |
| Shaft Dia. | 0.875 in |
| Mult. Sym. | L1 |
| Base | Rigid |
| Conduit Box Material | Steel |
| Washdown Duty | Yes |
| Base Speed | 1750 rpm |
| Frame Material | Steel |
| C Dimension | 18.17 in |
| Service Factor | 1 |
| Armature Amps Full Load | 9.6 A |
| Armature Voltage V | 180 V |
| Motor Shaft Length | 2 in |
| Frame Size | 145TC |
| Standard | CE, CSA, UR, WEEE, NEMA |
| Remarks | SCR Drive Motor, Wash Down Duty |
| Insulation | F |
| Winding | Permanent Magnet |
| Field Voltage | PM |
| Field Amps Full Load | PM |
| Mounting Style | F-1 |
| RPM Type | 3 |
| Weight | 72.0 LB |
| EAN or UPC | 781568133897 |

