- 180 Armature Voltage
- 1750 rpm Base Speed
- XPFC Enclosure
- 56C Frame
applications
- Conveyors, feeders and pumps where variable speed and constant torque are required in hazardous locations
features
- NEMA C-face with welded on base
- UL® and CSA
- Class I, Group D
- Class II, Group F and G
- T3C
- Thermostat and explosion-proof conduit box included
- Not tach adaptable
| Insulation Class | F |
| Mount Type | F1 |
| Motor Shaft Size | 5/8 in |
| Mounting Style | F-1 |
| Armature Amps Full Load | 3.5 A |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Frame Size | 56C |
| Overall Length | 15.87 in |
| Armature Inertia | 13.66 |
| Armature Voltage | 180 V |
| Shaft Grounding | No |
| Drive End Bearing | 6203 |
| Armature Current | 3.5 |
| BALD Family Names | Explosion Proof |
| RPM Type | 3 |
| Washdown Duty | No |
| Drawing | 34LY6519 |
| Shaft Rotation | Reversible |
| Remarks | SCR Drive Motor |
| Mult. Sym. | K |
| Shaft Dia. | 0.625 in |
| Mounting | C-Face - With Base |
| Duty Cycle | Continuous |
| RefPicture | CDPX3440 |
| Service Factor | 1 |
| HP | 3/4 hp |
| Ambient Temperature | 104 °F |
| Motor Application | Explosion Proof |
| Standard | CSA, UL, NEMA |
| Field Amps Full Load | PM |
| Type | X3435P |
| Base | Rigid |
| Open End Bearing | 6203 |
| Armature Voltage V | 180 V |
| Winding | Permanent Magnet |
| Frame | 56C |
| Frame Material | Steel |
| Shaft Diameter | 0.63 in |
| Recommened Tachometer Kit | N/A |
| Field Voltage | PM |
| Recommended Control | BC142 |
| Enclosure | XPFC |
| Field Weakened rpm | 1750 rpm |
| C Dimension | 15.87 in |
| Base Speed | 1750 rpm |
| Brush | 2/BP5011CV01 |
| Motor Shaft Length | 1.87 in |
| Dwg_Suffix | C |
| Blower No. | N/A |
| Insulation | F |
| Weight | 51.0 LB |
| EAN or UPC | 781568133989 |

