- XPFC Enclosure
- 3/4 hp
- 50 Hz Frequency
- 56C Frame
| Poles | 4 |
| Rated Efficiency | 82.5 % |
| Service Factor | 1 |
| Efficiency | 82.5% |
| Frame Size | 56C |
| HP | 3/4 |
| Power Factor | 74 |
| Base | Rigid |
| Voltage | 190 V, 230 V, 380 V |
| Synchronous | 1800 rpm |
| Type | AC Motor |
| Conduit Box Material | Steel |
| Standard | CSA, UL, NEMA |
| End Plate | C-Face |
| Insulation Class | F |
| Shaft Dia. | 0.625 in |
| Shaft Rotation | Reversible |
| Duty Cycle | Continuous |
| Full Load Current | 2.4/1.2/2.2/1.1 |
| Phase | Three Phase |
| Ambient Temperature | 104 °F |
| Multispeed | Single Speed |
| Speed [Max] | 2700 |
| Frame Material | Steel |
| Overall Length | 14.28 in |
| Shaft Grounding | No |
| Frequency [Max] | 60 Hz |
| Enclosure | XPFC |
| NEMA Design | B |
| Mount Type | F1 |
| Frequency | 50 Hz |
| Speed | 1765 rpm/1470 rpm |
| Shaft Diameter | 0.63 in |
| Weight | 33.0 LB |
| EAN or UPC | 781568924303 |

