- XPFC Enclosure
- 5 hp
- 50 Hz Frequency
- 184TC Frame
| Enclosure | XPFC |
| Ambient Temperature | 104 °F |
| Base | Rigid |
| Overall Length | 18.31 in |
| Multispeed | Single Speed |
| Synchronous | 3600 rpm |
| Frequency | 50 Hz |
| Speed | 3500 rpm/2900 rpm |
| Voltage | 575 V |
| End Plate | C-Face |
| Poles | 2 |
| Insulation Class | F |
| NEMA Design | A |
| Frame Size | 184TC |
| Service Factor | 1 |
| Full Load Current | 11/5.5/8.4/4.2 |
| HP | 5 |
| Shaft Diameter | 1.13 in |
| Duty Cycle | Continuous |
| Frequency [Max] | 60 Hz |
| Shaft Grounding | No |
| Shaft Dia. | 1.125 in |
| Rated Efficiency | 88.5 % |
| Standard | CSA EEV, UL, NEMA |
| Mount Type | F1 |
| Phase | Three Phase |
| Frame Material | Iron |
| Efficiency | 88.5% |
| Conduit Box Material | Cast Iron |
| Shaft Rotation | Reversible |
| Inverter Duty | Inverter Duty |
| Power Factor | 96 |
| Speed [Max] | 5400 |
| Type | AC Motor |
| Weight | 150.0 LB |
| EAN or UPC | 781568915226 |

