- XPFC Enclosure
- 40 hp
- 60 Hz Frequency
- 324TSC Frame
| Synchronous | 3600 rpm |
| HP | 40 |
| Enclosure | XPFC |
| Base | Rigid |
| Frequency | 60 Hz |
| Ambient Temperature | 104 °F |
| Speed [Max] | 5400 rpm |
| Overall Length | 30.5 in |
| Frame Size | 324TSC |
| Shaft Grounding | No |
| Mount Type | F-1 |
| Service Factor | 1 |
| Shaft Dia. | 1.875 in |
| Standard | CSA EEV, UL, NEMA |
| Voltage | 190 V, 230 V, 380 V |
| End Plate | C-Face |
| Phase | Three Phase |
| Inverter Duty | Inverter Duty |
| Power Factor | 88 |
| Speed | 3540 rpm |
| Shaft Rotation | Reversible |
| Frame Material | Iron |
| Poles | 2 |
| Duty Cycle | Continuous |
| Efficiency | 92.4% |
| Insulation Class | F |
| NEMA Design | A |
| Full Load Current | 36 A |
| Conduit Box Material | Cast Iron |
| Weight | 745.0 LB |
| EAN or UPC | 781568919798 |

