- TEFC Enclosure
- 100 hp
- 60 Hz Frequency
- 405TC Frame
| Voltage | 230 V, 460 V |
| Efficiency | 95.4% |
| Ambient Temperature | 104 °F |
| NEMA Design | B |
| Inverter Duty | Inverter Ready |
| Service Factor | 1 |
| Speed | 1785 rpm |
| Duty Cycle | Continuous |
| Power Factor | 87 |
| Overall Length | 38.22 in |
| Shaft Dia. | 2.875 in |
| Poles | 4 |
| Enclosure | TEFC |
| Frequency | 60 Hz |
| Full Load Current | 224 A/112 A |
| Shaft Rotation | Reversible |
| Standard | CCSAUSEEV, CSA, UL, NEMA |
| End Plate | C-Face |
| Frame Material | Iron |
| Phase | Three Phase |
| Mount Type | F-1 |
| Frame Size | 405TC |
| Speed [Max] | 3600 rpm |
| Shaft Grounding | No |
| Insulation Class | F |
| Synchronous | 1800 rpm |
| HP | 100 |
| Base | Rigid |
| Weight | 1466.999 LB |
| EAN or UPC | 781568914878 |

