- 180 Armature Voltage
- 1750 rpm Base Speed
- XPFC Enclosure
- 184C Frame
applications
- Conveyors, printing, textile equipment, machine tools and other equipment requiring variable speeds with constant torque
features
- TEFC enclosure, shunt wound, Class F insulation
- Designed for use with NEMA TYPE K SCR control 20:1 constant torque speed range (except where noted)
- NEMA C-face and removable base (except on explosion-proof models)
- NEMA 182 and larger have a thermostat (normally-closed contracts) on the field winding
- No dual mounting base holes on 35D or 91D type
| Field Weakened rpm | 1750 rpm |
| Frame Material | Steel |
| Open End Bearing | 6205 |
| Enclosure Designation | XPFC - Explosion Proof Fan Cooled |
| Shaft Diameter | 0.88 in |
| RPM Type | 3 |
| Mult. Sym. | L1 |
| Base | Rigid |
| Conduit Box Material | Steel |
| Drawing | 36LY4687 |
| Insulation Class | F |
| Armature Amps Full Load | 7.5 A |
| Armature Current | 7.5 |
| Duty Cycle | Continuous |
| RefPicture | CDPX |
| Dwg_Suffix | B |
| Recommened Tachometer Kit | N/A |
| Standard | CSA, UL, NEMA |
| Mount Type | F1 |
| Mounting | C-Face - With Base |
| Remarks | SCR Drive Motor |
| Mounting Style | F-1 |
| Shaft Grounding | No |
| Insulation | A |
| Winding | Shunt Wound |
| Motor Shaft Length | 2 in |
| Shaft Rotation | Reversible |
| Ambient Temperature | 104 °F |
| Armature Inertia | 30.35 |
| Motor Application | Explosion Proof |
| Service Factor | 1 |
| Drive End Bearing | 6206 |
| Frame | 184C |
| Motor Shaft Size | 7/8 in |
| Recommended Control | BC142 |
| Overall Length | 20.3 in |
| Armature Voltage | 180 V |
| Brush | 2/BP5125A01 |
| HP | 1 1/2 hp |
| Blower No. | N/A |
| Field Voltage | 200 V/100 V |
| Frame Size | 184C |
| Shaft Dia. | 0.875 in |
| Type | X3636D |
| Enclosure | XPFC |
| Base Speed | 1750 rpm |
| Field Amps Full Load | 0.25/0.50 |
| C Dimension | 20.3 in |
| Washdown Duty | No |
| Armature Voltage V | 180 V |
| BALD Family Names | Explosion Proof |
| Weight | 120.0 LB |
| EAN or UPC | 781568125007 |

