- TEFC Enclosure
- 5 hp
- 60 Hz Frequency
- 184TC Frame
applications
- Machine tools
- Conveyors
- Door operators
- Speed reducers
- Any application requiring quick stops and positive hold
features
- Spring set brake
- Power off operation manual release
- Resets automatically
- Brakes internally connected to motor
| Phase | Three Phase |
| Enclosure | TEFC |
| Mount Type | F1 |
| Speed | 1750 rpm |
| Type | AC Motor |
| NEMA Design | B |
| Frequency | 60 Hz |
| HP [Min] | 5 |
| HP | 5 |
| RPM | 1800 |
| Shaft Dia. | 1.125 in |
| Full Load Current | 13.4/6.7 |
| Frame Material | Steel |
| Poles | 4 |
| Shaft Grounding | No |
| Base | Rigid |
| Shaft Rotation | Reversible |
| Insulation Class | F |
| Duty Cycle | Continuous |
| Frame | 184TC |
| Standard | CSA EEV, NEMA_PREMIUM, UR, NEMA |
| Rated Efficiency | 89.5 % |
| Conduit Box Material | Steel |
| Voltage Rating | 230/460 |
| Mounting | C-Face - With Base |
| Synchronous | 1800 rpm |
| Multispeed | Single Speed |
| Inverter Duty | Inverter Ready |
| Service Factor | 1.15 |
| Enclosure Designation | TEFC - Totally Enclosed Fan Cooled |
| Power Factor | 78 |
| Frame Size | 184TC |
| Efficiency | 89.5% |
| Shaft Diameter | 1.13 in |
| End Plate | C-Face |
| Overall Length | 23.06 in |
| Brake Torque | 25 ft lb |
| Voltage | 230 V, 460 V |
| Ambient Temperature | 104 °F |
| Weight | 101.0 LB |
| EAN or UPC | 781568815441 |
-
NEMA Premium


